Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 10.7x200x120

by OSG
Item.#
09119442
Mfr.#
EX-GDXL 10.7x200x120
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
2014 TRUSCO Published Page
1-0425
Groove Length FL (mm)
80
Blade Diameter D (phi mm)
4.5
Overall Length L (mm)
150
Blade Diameter Tolerance
h8
Material
Cobalt HSS
TRUSCO Part Number
630-3820
Shank Diameter d (phi mm)
4.5
Thinning Shape of Drills
R type thinning