Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 11x200x120

by OSG
Item.#
09119476
Mfr.#
EX-GDXL 11x200x120
Package Qty.
1PC
Ship pack of
1
55.64 SGD
ADD TO CART
Shipped after 2017-08-02
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
Groove Length FL (mm)
80
Blade Diameter D (phi mm)
4.8
Overall Length L (mm)
150
Blade Diameter Tolerance
h8
Material
Cobalt HSS
Shank Diameter d (phi mm)
4.8
Thinning Shape of Drills
R type thinning