Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 11.2x200x120

by OSG
Item.#
09119494
Mfr.#
EX-GDXL 11.2x200x120
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
Shank Diameter d (phi mm)
5
Thinning Shape of Drills
R type thinning
2014 TRUSCO Published Page
1-0425
Groove Length FL (mm)
85
Blade Diameter Tolerance
h8
Material
Cobalt HSS
Blade Diameter D (phi mm)
5
Overall Length L (mm)
150
TRUSCO Part Number
630-3919