Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 12.9x200x120

by OSG
Item.#
09119661
Mfr.#
EX-GDXL 12.9x200x120
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
Overall Length L (mm)
150
Shank Diameter d (phi mm)
6.7
Thinning Shape of Drills
R type thinning
Blade Diameter Tolerance
h8
Material
Cobalt HSS
Groove Length FL (mm)
90
Blade Diameter D (phi mm)
6.7