Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 5x250x160

by OSG
Item.#
09119695
Mfr.#
EX-GDXL 5x250x160
Package Qty.
1PC
Ship pack of
1
76.48 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
Overall Length L (mm)
150
TRUSCO Part Number
630-4044
Shank Diameter d (phi mm)
7
Thinning Shape of Drills
R type thinning
Blade Diameter Tolerance
h8
Material
Cobalt HSS
2014 TRUSCO Published Page
1-0425
Groove Length FL (mm)
90
Blade Diameter D (phi mm)
7