|
EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 5.9x250x160
- Item.#
- 09119783
- Mfr.#
- EX-GDXL 5.9x250x160
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 38
- Surface Processing
- TiN coating
- Groove Length FL (mm)
- 100
- Blade Diameter D (phi mm)
- 3.3
- Overall Length L (mm)
- 200
- Blade Diameter Tolerance
- h8
- Material
- Cobalt HSS
- Shank Diameter d (phi mm)
- 3.3
- Thinning Shape of Drills
- R type thinning
|
Customers Who Viewed This Item Also Viewed