Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 6.6x250x160

by OSG
Item.#
09119853
Mfr.#
EX-GDXL 6.6x250x160
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
2014 TRUSCO Published Page
1-0425
Groove Length FL (mm)
100
Blade Diameter D (phi mm)
4
Overall Length L (mm)
200
Blade Diameter Tolerance
h8
Material
Cobalt HSS
TRUSCO Part Number
630-3846
Shank Diameter d (phi mm)
4
Thinning Shape of Drills
R type thinning