Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 6.9x250x160

by OSG
Item.#
09119887
Mfr.#
EX-GDXL 6.9x250x160
Package Qty.
1PC
Ship pack of
1
60.26 SGD
ADD TO CART
Shipped after 2017-10-30
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
Overall Length L (mm)
200
Shank Diameter d (phi mm)
4.3
Thinning Shape of Drills
R type thinning
Blade Diameter Tolerance
h8
Material
Cobalt HSS
Groove Length FL (mm)
100
Blade Diameter D (phi mm)
4.3