Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 11.7x250x160

by OSG
Item.#
09120361
Mfr.#
EX-GDXL 11.7x250x160
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
Thinning Shape of Drills
R type thinning
Groove Length FL (mm)
115
Blade Diameter D (phi mm)
9.1
Blade Diameter Tolerance
h8
Material
Cobalt HSS
Overall Length L (mm)
200
Shank Diameter d (phi mm)
9.1