Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)

EX Gold Drill Long type for general processing (EX-GDXL) EX-GDXL 10.7x300x200

by OSG
Item.#
09120973
Mfr.#
EX-GDXL 10.7x300x200
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Thinning Shape of Drills
R type thinning
Material
Cobalt HSS
Shank Diameter d (phi mm)
7
Overall Length L (mm)
250
Blade Diameter Tolerance
h8
Surface Processing
TiN coating
Groove Length FL (mm)
160
Blade Diameter D (phi mm)
7