Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)

EX Gold Drill Long type for general processing (EX-GDXL) EX-GDXL 10.7x250x160

by OSG
Item.#
09121341
Mfr.#
EX-GDXL 10.7x250x160
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Thinning Shape of Drills
R type thinning
Material
Cobalt HSS
Groove Length FL (mm)
160
Blade Diameter D (phi mm)
10.7
Blade Diameter Tolerance
h8
Surface Processing
TiN coating
Overall Length L (mm)
250
Shank Diameter d (phi mm)
10.7