Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)

EX Gold Drill Long type for general processing (EX-GDXL) V1.25-YASS3.5 (Yellow)

by OSG
Item.#
09121901
Mfr.#
V1.25-YASS3.5 (Yellow)
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Thinning Shape of Drills
R type thinning
Material
Cobalt HSS
Blade Diameter D (phi mm)
9.2
Groove Length FL (mm)
200
Blade Diameter Tolerance
h8
Surface Processing
TiN coating
Shank Diameter d (phi mm)
9.2
Overall Length L (mm)
300