Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)
  • EX Gold Drill Long type for general processing (EX-GDXL)

EX Gold Drill Long type for general processing (EX-GDXL) V2-YA4 (Yellow)

by OSG
Item.#
09122041
Mfr.#
V2-YA4 (Yellow)
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Thinning Shape of Drills
R type thinning
Material
Cobalt HSS
Groove Length FL (mm)
200
Blade Diameter D (phi mm)
10.6
Blade Diameter Tolerance
h8
Surface Processing
TiN coating
Overall Length L (mm)
300
Shank Diameter d (phi mm)
10.6