Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL V1.25-FS3.5 (Yellow)

by OSG
Item.#
09122172
Mfr.#
V1.25-FS3.5 (Yellow)
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
Shank Diameter d (phi mm)
11.9
Thinning Shape of Drills
R type thinning
Groove Length FL (mm)
200
Blade Diameter Tolerance
h8
Material
Cobalt HSS
Blade Diameter D (phi mm)
11.9
Overall Length L (mm)
300