Buy more than* S$200* and get FREE SHIPPING

  • Carbide Drill Bit
  • Carbide Drill Bit
  • Carbide Drill Bit

Carbide Drill Bit NF-GDN 3.8

by OSG
Item.#
09135725
Mfr.#
NF-GDN 3.8
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0--0.01
Blade Diameter D (phi mm)
3.8
Material
Cemented carbide (CARBIDE)
Shank Diameter d (phi mm)
4
Helix Angle (Degree)
20
Overall Length L (mm)
65
Groove Length FL (mm)
33