Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Collet C10
  • Spring Collet C10
  • Spring Collet C10

Spring Collet C10 C10-8.0

5.00 (1)
Item.#
09140241
Mfr.#
C10-8.0
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Collet Holder
CTA10
Dimensions L (mm)
26
Dimension D (phi mm)
8.0
Dimention D1 (phimm)
17.2
Dimension H (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in machine tools
5
From Japan
On 2017-08-02 11:19:48
You can purchase at 10% discount. There is a sense of profit because we can not discount too much elsewhere.
This review is about item#09140214.