Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pig Leather Work Gloves, Knitted
  • Pig Leather Work Gloves, Knitted
  • Pig Leather Work Gloves, Knitted
  • Pig Leather Work Gloves, Knitted

Pig Leather Work Gloves, Knitted 808

3.12 (8)
Item.#
09140905
Mfr.#
808
Package Qty.
1Pair
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Weight (g)
70
Middle Finger Length (cm)
8.5
Size
One Size Fits All
Type
Swine Crest
Around Palms (cm)
23
Overall Length (cm)
22.5
Material
Pig leather (Leather table)
Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks, Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 4
1 star 0
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Polishing work etc. after welding
5
From Japan
On 2017-01-27 14:45:31
Although I hesitated to comment and hesitated to purchase, there was no problem in terms of quality, our polishing work itself may not be so heavy, but I am satisfied.
This review is about item#6421572.
Painting work
5
From Japan
On 2016-06-28 16:28:50
Because there is no fixed band around the wrist poorly, at the time of work, you can wear off the gloves smoothly, you can work without the loss of time.
This review is about item#06421572.
Welding operation
2
From Japan
On 2016-05-07 10:30:06
The size is not stable. There are times when the fabric is severely thin and there are things that will be broken immediately. Since it is usually used frequently, we would like you to respond if you can improve it.
This review is about item#06421572.
When welding
3
From Japan
On 2015-06-23 14:08:02
I have bought this product for a long time at the request of a craftsman, but I think that the price is increasing little by little. I also think that I have to find other products that change. I raise it too much.
This review is about item#06421572.
Metal products, finishing work
2
From Japan
On 2014-08-19 11:50:22
It was too small to be available.
This review is about item#06421572.
Painting line work of metal parts
4
From Japan
On 2011-11-11 10:32:29
3 Shuzo has been used regularly for several years. It is the most satisfactory item among the items of leather softness, thickness, same price. Since the size is one size, it is better if there is S · M · L size.
This review is about item#06421572.
Lathe work · Welding operation
2
From Japan
On 2011-09-14 15:33:16
3 I'm in a bag with two sets, but thinner gloves are in the middle than the other. (Although I purchased it several times, I felt that everything seemed to be.) 3 I would like to have gloves of even thickness on both sides. Also, there was a thing with a small hole due to the index finger being broken. It was disappointing because it was gloves to purchase well.
This review is about item#06421572.
Welding operation · lathe operation
2
From Japan
On 2011-03-09 16:08:07
The price is reasonable and satisfying. However, I knew that it was thin, I bought it, but it seems to be too thin as I thought, it is a difficulty that I can not have a hot one.
This review is about item#06421572.