Buy more than* S$200* and get FREE SHIPPING

  • Pig Crest Magic, With No Grip
  • Pig Crest Magic, With No Grip
  • Pig Crest Magic, With No Grip

Pig Crest Magic, With No Grip 806

4.31 (35)
Item.#
09140932
Mfr.#
806
Package Qty.
1Pack(3Pair)
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Type
Pig Crest magic
Middle Finger Length (cm)
8
Weight (g)
70
Material
Pig leather (Leather table)
Around Palms (cm)
21.5
Overall Length (cm)
21.5
Size
M
Customer Reviews
5 star 21
4 star 5
3 star 8
2 star 1
1 star 0
Review Rating: 4.31
35 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-03-06 15:49:42
I think that it is good, I ordered a set of 3 pairs, but although I felt that there seems to be a combination in general according to the hardness, if it is so, it is wonderful, I think that I will reorder.
This review is about item#6421597.
I am wearing car replacement especially tire change.
5
From Japan
On 2017-08-18 15:50:50
I am wearing it all year round, but it is very handy and very useful.
This review is about item#6421597.
Heavy equipment driving light work
4
From Japan
On 2017-07-05 08:27:04
A decent man is good in leather stiffness and comfort There is something that one twin seam has been shifted so that it comes to the belly of the finger I always hit the seams and it hurts There are cases where you can not use it.
This review is about item#09140941.
Welding operation
5
From Japan
On 2017-01-14 08:40:35
With a rise in skin conditions we must restrain the price even a little. Usability is very good.
This review is about item#09140932.
Electrical construction
3
From Japan
On 2016-09-20 15:30:18
I do not fit a little on my hands. I will not tear, but there is something, there is play. The color is nice, the material is also good. I think that I can sell it if I fit a little more.
This review is about item#9140914.
We are using it for tire changing work etc.
5
From Japan
On 2015-10-03 15:37:03
It is easy to work and really saved. Continue to purchase.
This review is about item#09140941.
We are using it not only for welding work but also for on-site construction.
3
From Japan
On 2015-09-15 12:26:41
In other manufacturers, it does not match the size of craftsmen's fingers, but it is somewhat expensive, but I am using the gloves manufactured by Mr. Minamura. However, occasionally the skin is hard, it seems to be difficult until it adapts. Although there are thin craftsmen of fingers, I do not think there is any particular problem, but the soft one is easy to use, but ... Occasionally, people who can easily collapse have difficulties.
This review is about item#09140941.
Operation of farm machine, others
5
From Japan
On 2015-09-14 21:15:02
Since this fitting glove is important at all reasons, I tried various things, but since I get familiar with hands for the price, I want to use it in the future. It does not contain moisture, it is used during agricultural work. Operation such as tractor etc, change of work machine etc, from light work to medium work can be done. If you use it for firewood splitting etc, you can break it immediately so you need thick things and proper use.
This review is about item#09140932.
Machine maintenance etc.
3
From Japan
On 2015-09-04 18:40:08
Hira always uses this. The thing of the home center is made thin of the part of the finger, and I do not need it because my finger is thick. The fingers of the working people are thick. I would like you to consider making that point more consideration.
This review is about item#09140941.
As a horse riding glove ,,,
5
From Japan
On 2015-04-21 14:58:50
It was cheap and easy to use ,,, It seems that other light work can be used ,,,
This review is about item#09140914.