Buy more than* S$200* and get FREE SHIPPING

  • Pig Crest Gloves
  • Pig Crest Gloves
  • Pig Crest Gloves

Pig Crest Gloves 803

3.93 (58)
Item.#
09140957
Mfr.#
803
Package Qty.
1Pack(3Pair)
Ship pack of
1
33.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Material
Pig leather (Leather table)
Size
M
Middle Finger Length (cm)
8
Color
White
Overall Length (cm)
21.5
Around Palms (cm)
21
Customer Reviews
5 star 22
4 star 20
3 star 8
2 star 6
1 star 2
Review Rating: 3.93
58 Customer Reviews
The reviews are automatic translation.
Protection for outside work
4
From Japan
On 2017-03-29 15:01:18
The product is solid and easy to use. I want you to be a little cheaper.
This review is about item#9140923.
Farm work
3
From Japan
On 2017-02-02 15:24:55
M was a little small, leather is slightly softer and very good
This review is about item#9140957.
various
5
From Japan
On 2016-11-16 15:28:52
It is strong and satisfied with the work on land.
This review is about item#6421581.
As a protective tool for can making cans
4
From Japan
On 2016-10-18 16:53:22
It is strong and easy to use and it is very useful. I am thankful that it is a little cheaper.
This review is about item#9140966.
Used for motorcycle maintenance
3
From Japan
On 2016-08-15 20:30:36
The function is satisfactory. However, I am dissatisfied with the high price.
This review is about item#9140966.
Machine maintenance, welding
2
From Japan
On 2016-07-29 10:07:25
Although it purchased regularly, although there was scarcely fluctuation in size until now, this time it was severe, there were also three pairs of individuals small enough not to enter hands while purchasing. If it's big, whatever is small can not be used. I hope for quality improvement in the future.
This review is about item#09140966.
It was strong and good
4
From Japan
On 2016-07-26 06:40:36
It is strong and durable with ate. It was good to use for preparing the pillar festival and pulling the tow line on the day of the festival. Currently active in gardening pruning, grass cutting and so on. I thought if it would be nice to be slightly soft if I wanted to greed.
This review is about item#06421581.
Welding / Thunder
2
From Japan
On 2016-06-08 15:16:19
Recently the seams of index finger tangle. I have purchased for years, but recently it is not good.
This review is about item#06421581.
When welding
5
From Japan
On 2016-05-24 10:22:20
I am satisfied.
This review is about item#06421581.
Pruning roses
5
From Japan
On 2016-02-24 10:12:49
I am using it in a rose garden, it is helping to prevent scratches due to roses, I can also touch the soil I can prevent dirt on my hands, the work is easy, purchase will be easier if the price becomes cheaper a little more.
This review is about item#09140957.