Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Core Drill
  • Diamond Core Drill
  • Diamond Core Drill

Diamond Core Drill 32

2.00 (1)
Item.#
09141072
Mfr.#
32
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drilled holes in the concrete structure roads, dams, tunnels, bridges, civil engineering, etc., and collecting core for strength test (test piece). Drilling for construction work of air conditioner, electricity, gas, water pipe, phone, etc. Chemical ancho
Mounting Screw Diameter
M27 screw
Specification
Thin bladed. 1 unit.
Nominal Diameter (mm)
32
Spanner Hanged-up
Four sides
Compatible Models
TS-092,132,162
Effective Length (mm)
250
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Installation of mechanical equipment (anchor set)
2
From Japan
On 2017-10-28 16:07:11
I feel that the diamond ahead of the bit will be decreasing fast.
This review is about item#9140993.