Buy more than* S$200* and get FREE SHIPPING

  • Diamond Core Drill

Diamond Core Drill 40

2.00 (1)
Item.#
09141081
Mfr.#
40
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Drilled holes in the concrete structure roads, dams, tunnels, bridges, civil engineering, etc., and collecting core for strength test (test piece). Drilling for construction work of air conditioner, electricity, gas, water pipe, phone, etc. Chemical ancho
Mounting Screw Diameter
M27 screw
Nominal Diameter (mm)
40
Effective Length (mm)
250
Spanner Hanged-up
Four sides
Compatible Models
TS-092,132,162
Specification
Thin bladed. 1 unit.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Installation of mechanical equipment (anchor set)
2
From Japan
On 2017-10-28 16:07:11
I feel that the diamond ahead of the bit will be decreasing fast.
This review is about item#9140993.