Buy more than* S$200* and get FREE SHIPPING

  • Diamond Core Drill
  • Diamond Core Drill
  • Diamond Core Drill

Diamond Core Drill 52

2.00 (1)
Item.#
09141097
Mfr.#
52
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Purpose
Drilled holes in the concrete structure roads, dams, tunnels, bridges, civil engineering, etc., and collecting core for strength test (test piece). Drilling for construction work of air conditioner, electricity, gas, water pipe, phone, etc. Chemical ancho
Mounting Screw Diameter
M27 screw
Effective Length (mm)
250
Specification
Thin bladed. 1 unit.
Spanner Hanged-up
Four sides
Compatible Models
TS-092,132,162
Nominal Diameter (mm)
52
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Installation of mechanical equipment (anchor set)
2
From Japan
On 2017-10-28 16:07:11
I feel that the diamond ahead of the bit will be decreasing fast.
This review is about item#9140993.