Buy more than* S$200* and get FREE SHIPPING

  • Waterproof abrasive paper

Waterproof abrasive paper -

3.75 (4)
Item.#
09141666
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Abrasive Grain
C, C
Type
C34P, C34P
TRUSCO Part Number
322-5054
Base Material
Cw, Cw
Dimension (mm)
230x280, 230x280
Grain Size
1500, 1500
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Stone grinding
4
From Japan
On 2017-08-31 16:16:48
I am using this for polishing work of No. 120 (used on dry basis) A hard paper may not be unexpectedly shaped, There are a little more durability than other makers because they stick to the material from other manufacturers. We will continue to purchase it in the future.
This review is about item#7188036.
Luster
5
From Japan
On 2016-07-18 18:36:02
As the product name suggests, it is strong in water and high in humidity, even in poor storage conditions, it can be polished well.
This review is about item#07188036.
Automobile sheet metal
5
From Japan
On 2014-05-20 22:28:44
It was very easy to use and it was easy to grind on average
This review is about item#07188081.
Polish polish
1
From Japan
On 2010-10-04 14:14:10
I have been using it for a while but has the standard changed? I feel that my eyes are fine than the previous water resistant # 600. The feeling and eyelids of hands when polished are equivalent to the company's # 1000. That's too bad. We will purchase # 400.
This review is about item#07188106.