Buy more than* S$200* and get FREE SHIPPING

  • V Groove Bit
  • V Groove Bit
  • V Groove Bit

V Groove Bit V90

Item.#
09142165
Mfr.#
V90
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For character and decoration sculpture, etc.
K (degree)
90
Dimension l1 (mm)
13.5
Name
6x90 °
Dimension D (phi mm)
27
TRUSCO Part Number
356-2026
2014 TRUSCO Published Page
1-0253
Dimensions l2 (mm)
20
Dimension d (phi mm)
6
Dimension T (mm)
19
Dimensions L (mm)
50
Application
For character and decoration sculpture, etc.