Buy more than* S$200* and get FREE SHIPPING

  • Bose
  • Bose
  • Bose
  • Bose
  • Bose

Bose B1.5

5.00 (3)
Item.#
09142594
Mfr.#
B1.5
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Specification
With roller
Blade Diameter A (mm)
18
Shank Length D (mm)
30
Name
1.5 minutes (4.5R)
Application
For trimmer
Bearing Outer Diameter E (mm)
8
Shank Size S (mm)
6
Dimension r (mm)
4.5
Dimensions B (mm)
8.5
Caution
On regrinding, remove bearing and grind rake face.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for woodworking work
5
From Japan
On 2018-03-25 08:27:15
I used a rotating sand before to make the plate half moon shape, but when I tried using Bose, there was no unevenness in the cutting surface and it was finished very precisely.
This review is about item#09142637.
work
5
From Japan
On 2016-02-24 19:33:03
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142585.
Edge chamfering
5
From Japan
On 2015-02-15 22:07:29
I am using it for chamfering the edge of solid wood and solid wood. Although it feels a little expensive as it is a maker's item, it was able to process beautifully without the step between the R part and the bearing.