Buy more than* S$200* and get FREE SHIPPING

  • Bose
  • Bose
  • Bose
  • Bose
  • Bose

Bose B10R

5.00 (2)
Item.#
09142637
Mfr.#
B10R
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
With roller
Bearing Outer Diameter E (mm)
8
Shank Size S (mm)
6
Dimension r (mm)
10
Dimensions B (mm)
14
Application
For trimmer
Blade Diameter A (mm)
28
Shank Length D (mm)
30
Name
10R
Caution
On regrinding, remove bearing and grind rake face.