Buy more than* S$200* and get FREE SHIPPING

  • Bose
  • Bose
  • Bose
  • Bose
  • Bose

Bose B5

5.00 (2)
Item.#
09142655
Mfr.#
B5
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With roller
Dimension r (mm)
15
Dimensions B (mm)
18
Application
For router
Bearing Outer Diameter E (mm)
19
Caution
On regrinding, remove bearing and grind rake face.
If blade Dia A is larger than router body base plate holes, install homebrew or subplates plate.
Shank Length D (mm)
40.5
Name
5 minutes (15R)
TRUSCO Part Number
397-3921
2014 TRUSCO Published Page
1-0254
Blade Diameter A (mm)
49
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-02-24 19:33:03
Is not because I manufacturer thing mistake Monotarou is a special case because the assortment is good It is convenient when you buy
This review is about item#09142585.
Chamfered edge
5
From Japan
On 2015-02-15 22:07:29
It is using the chamfered of Panefuri and solid wood end. Since the manufacturer goods seemed a little expensive, but was able to clean processing without any step of the R section and the bearing.