Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bose
  • Bose
  • Bose
  • Bose
  • Bose

Bose B20R

5.00 (3)
Item.#
09142673
Mfr.#
B20R
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
With roller
Dimension r (mm)
20
Dimensions B (mm)
25.5
Bearing Outer Diameter E (mm)
19
Caution
On regrinding, remove bearing and grind rake face.
If blade Dia A is larger than router body base plate holes, install homebrew or subplates plate.
Shank Length D (mm)
46.5
Name
20R
Application
For router
Blade Diameter A (mm)
61
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for woodworking work
5
From Japan
On 2018-03-25 08:27:15
I used a rotating sand before to make the plate half moon shape, but when I tried using Bose, there was no unevenness in the cutting surface and it was finished very precisely.
This review is about item#09142637.
work
5
From Japan
On 2016-02-24 19:33:03
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142585.
Edge chamfering
5
From Japan
On 2015-02-15 22:07:29
I am using it for chamfering the edge of solid wood and solid wood. Although it feels a little expensive as it is a maker's item, it was able to process beautifully without the step between the R part and the bearing.