Buy more than* S$200* and get FREE SHIPPING

  • Rabbet Router Bit
  • Rabbet Router Bit
  • Rabbet Router Bit
  • Rabbet Router Bit

Rabbet Router Bit SY

5.00 (1)
Item.#
09142847
Mfr.#
SY
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Swinging Width F (mm)
9 (bearing B8 (accessory) is used) 5, 6.5, 8, 9 (with Bearing)
Blade Diameter A (mm)
26
Shank Length D (mm)
30
Dimensions B (mm)
15
Specification
With roller
Bearing Outer Diameter E (mm)
(Through the use of bearings) 8, 10, 13, 16 8 ((accessory) is used bearing B8)
Shank Size S (mm)
6
Name
6x26
Compatible
Bearing designation: B8, B10, KB10, BD10, KB13, KB16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ideal for making drops for embedding parts on wood surface.
5
From Japan
On 2016-03-02 20:17:48
It can be done manually with necessary hole shapes by molding for wooden products (eg furniture etc) such as resin and metal parts etc, but it is 2 to 5 mm stepwise in parallel to the through hole You may need to mold it and mold it. (Flanges etc.) NC It would be easy if you use cutting, but it is difficult to manually process flanges, and even worse the process appears on the surface. This bit is a tool that I have looked for for a long time as it can correspond to changing the dedicated bearing diameter of the roller up to the width of 5 to 9 mm along the through hole. I am pleased because you got a good one.
This review is about item#09142847.