Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • polishing machine for joints
  • polishing machine for joints
  • polishing machine for joints
  • polishing machine for joints

polishing machine for joints M

Item.#
09142865
Mfr.#
M
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Outer Diameter E (mm)
10
Shank Size S (mm)
6
Name
Joint 6x10
TRUSCO Part Number
356-2191
Blade Diameter A (mm)
10
Shank Length D (mm)
30
Dimensions B (mm)
15