Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • polishing machine for joints
  • polishing machine for joints
  • polishing machine for joints

polishing machine for joints M20M

5.00 (1)
Item.#
09142874
Mfr.#
M20M
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Outer Diameter E (mm)
10
Shank Size S (mm)
6
Name
Polishing machine for joints 6x10M20
Blade Diameter A (mm)
10
Shank Length D (mm)
30
Dimensions B (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood cutting
5
From Japan
On 2017-06-27 10:26:54
Unlike those made overseas, both sharpness and durability are outstanding. Compared to things made abroad, since it lasts more than three times, it is no problem in terms of cost. Also, it is a great point that replacement bearings are prepared.
This review is about item#9142874.