Buy more than* S$200* and get FREE SHIPPING

  • W Bearing Corner Bit
  • W Bearing Corner Bit
  • W Bearing Corner Bit

W Bearing Corner Bit WM

5.00 (2)
Item.#
09142892
Mfr.#
WM
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Outer Diameter E (mm)
10
Shank Size S (mm)
6
Name
W Bearing joint payment
Blade Diameter A (mm)
10
Shank Length D (mm)
30
Dimensions B (mm)
15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wood cutting
5
From Japan
On 2017-06-27 10:27:19
Unlike those made overseas, both sharpness and durability are outstanding. Compared to things made abroad, since it lasts more than three times, it is no problem in terms of cost. Also, it is a great point that replacement bearings are prepared.
This review is about item#9142892.
work
5
From Japan
On 2016-02-24 19:32:44
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142892.