Buy more than* S$200* and get FREE SHIPPING

  • cap polishing machine
  • cap polishing machine
  • cap polishing machine
  • cap polishing machine
  • cap polishing machine

cap polishing machine KM610

5.00 (1)
Item.#
09142901
Mfr.#
KM610
Package Qty.
1PC
Ship pack of
1
37.45 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Shank Size S (mm)
6
Dimensions B (mm)
15
Bearing Outer Diameter E (mm)
10
Name
Joint with halo 6x10
Shank Length D (mm)
30
Specification
With roller
Blade Diameter A (mm)
10
TRUSCO Part Number
356-2204
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pay attention to veneer flash
5
From Japan
On 2017-02-27 10:19:35
It is very useful because it can cut cleaner than what I have used before.
This review is about item#9142901.