Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • cap polishing machine
  • cap polishing machine
  • cap polishing machine

cap polishing machine KM635

5.00 (1)
Item.#
09142917
Mfr.#
KM635
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Size S (mm)
6
Dimensions B (mm)
15
Bearing Outer Diameter E (mm)
6.35
Name
Umbrella with joint payment 6x6.35
Shank Length D (mm)
30
Specification
With roller
Blade Diameter A (mm)
6.35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pay attention to veneer flash
5
From Japan
On 2017-02-27 10:19:35
It is very useful because it can cut cleaner than what I have used before.
This review is about item#9142901.