Buy more than* S$200* and get FREE SHIPPING

  • Machine for joints DX

Machine for joints DX MDX12

5.00 (2)
Item.#
09142935
Mfr.#
MDX12
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length D (mm)
45
Dimensions B (mm)
30
Blade Diameter A (mm)
12
Name
Joint payment Dx12x12
Bearing Outer Diameter E (mm)
12
Shank Size S (mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Missing of wall plywood
5
From Japan
On 2018-02-19 16:23:14
Sharpness was also good, easy to use product. If there is customization of goods, it is a plus!
This review is about item#9142935.
Work (woodworking work)
5
From Japan
On 2015-04-16 10:58:17
As you can see, Dai Nippon is great. (Sharpness, durability, etc.)
This review is about item#09142926.