Buy more than* S$200* and get FREE SHIPPING

  • Chamfer Router Bit
  • Chamfer Router Bit
  • Chamfer Router Bit
  • Chamfer Router Bit

Chamfer Router Bit M60

5.00 (1)
Item.#
09142944
Mfr.#
M60
Package Qty.
1PC
Ship pack of
1
55.59 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Bearing Outer Diameter E (mm)
10
Shank Size S (mm)
6
Name
60 degree chamfer
Dimensions B (mm)
11
Application
For trimmer
Blade Diameter A (mm)
20
Shank Length D (mm)
30
Dimension T (mm)
10
Specification
With roller
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2015-04-16 11:00:59
If it is a contractor, there is no mistake. Repeat aiming at 10% off day.
This review is about item#09142944.