Buy more than* S$200* and get FREE SHIPPING

  • Router Bit
  • Router Bit
  • Router Bit

Router Bit SB

Item.#
09142953
Mfr.#
SB
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Bearing Outer Diameter E (mm)
10
Shank Size S (mm)
6
Name
Sarubo surface
Dimensions B (mm)
21
Application
For trimmer
Blade Diameter A (mm)
30
Shank Length D (mm)
26
Dimension T (mm)
20
Specification
With roller