Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • angle surface
  • angle surface
  • angle surface
  • angle surface

angle surface KA2

4.67 (3)
Item.#
09142971
Mfr.#
KA2
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With roller
Shank Length D (mm)
30
Dimension T (mm)
8.4
TRUSCO Part Number
356-2221
Bearing Outer Diameter E (mm)
8
Shank Size S (mm)
6
Name
Angle side 2 minutes
Dimensions B (mm)
10
Application
For trimmer
Blade Diameter A (mm)
20
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-02-24 19:32:28
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142987.
Woodworking, furniture production
5
From Japan
On 2015-02-12 13:08:51
As expected, the bit of Doshisho is preeminent in precision and sharpness!
This review is about item#09142971.
Chamfer of wood
4
From Japan
On 2014-12-04 18:30:42
Sharpness is no problem, but after that it is how much durability is
This review is about item#09142987.