Buy more than* S$200* and get FREE SHIPPING

  • angle surface
  • angle surface
  • angle surface
  • angle surface

angle surface KA3

4.67 (3)
Item.#
09142987
Mfr.#
KA3
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With roller
Shank Length D (mm)
30
Dimension T (mm)
12.7
TRUSCO Part Number
356-2239
Bearing Outer Diameter E (mm)
8
Shank Size S (mm)
6
Name
Angle side 3 minutes
Dimensions B (mm)
12
Application
For trimmer
Blade Diameter A (mm)
26
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-02-24 19:32:28
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142987.
Woodworking, furniture production
5
From Japan
On 2015-02-12 13:08:51
As expected, the bit of Doshisho is preeminent in precision and sharpness!
This review is about item#09142971.
Chamfer of wood
4
From Japan
On 2014-12-04 18:30:42
Sharpness is no problem, but after that it is how much durability is
This review is about item#09142987.