Buy more than* S$200* and get FREE SHIPPING

  • angle surface
  • angle surface
  • angle surface
  • angle surface

angle surface KA8

4.67 (3)
Item.#
09142996
Mfr.#
KA8
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Specification
With roller
Application
For router
Blade Diameter A (mm)
63
Name
8-minute corner surface
Dimensions B (mm)
30
TRUSCO Part Number
397-3930
2014 TRUSCO Published Page
1-0255
Shank Length D (mm)
45
Dimension T (mm)
33.9
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-02-24 19:32:28
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142987.
Woodworking, furniture production
5
From Japan
On 2015-02-12 13:08:51
As expected, the bit of Doshisho is preeminent in precision and sharpness!
This review is about item#09142971.
Chamfer of wood
4
From Japan
On 2014-12-04 18:30:42
Sharpness is no problem, but after that it is how much durability is
This review is about item#09142987.