Buy more than* S$200* and get FREE SHIPPING

  • Straight with guide bearing

Straight with guide bearing GS6

Item.#
09143075
Mfr.#
GS6
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Color is a component for bearing retainer.While mounting , surely apply to the collet chuck and set it by pressing the bearing
Blade Diameter A (mm)
10
Shank Length D (mm)
25
Name
6x10 S6
Dimensions B (mm)
6
Bearing Outer Diameter E (mm)
10
Specification
With roller
Shank Size S (mm)
6
Dimension G(mm)
8
Dimensions C (mm)
19
Application
For trimmer
Customer Reviews
Review Rating:
Customer Reviews
The reviews are automatic translation.
Build box objects
5
From Japan
On 2017-12-08 03:02:38
It was released from "Template Guide". It was worth enough to recreate a new template up to now.
This review is about item#09143075.
Used when digging grooves in fittings
5
From Japan
On 2017-11-27 20:28:26
Easy to use and dimensions were just right. It was extremely early and it was saved very much from ordering to arrival
This review is about item#9143075.
Cutting of MDF etc.
5
From Japan
On 2017-08-02 01:21:30
It is "difference of clouds" with the guides and bits provided with the trimmers. There is a sense of security in the sliding of the roller and the sharpness of the blade. However, I have to take dust sucking and dustproof firmly accordingly.
This review is about item#09143075.
Fitting processing
5
From Japan
On 2017-07-26 19:57:23
Such as notching of door hinge, door lock front seating moat, upper hanging sliding door and hardware installation hole drilling of folded doors etc., this product which can not be released at work now. I usually purchase from the wholesaler, but it is far cheaper to purchase at 10% discount here, and the delivery date is short.
This review is about item#9143102.
Wood cutting
5
From Japan
On 2017-06-27 10:30:06
Unlike those made overseas, both sharpness and durability are outstanding. Compared to things made abroad, since it lasts more than three times, it is no problem in terms of cost. Also, it is a great point that replacement bearings are prepared.
This review is about item#9143093.
Fitting processing
5
From Japan
On 2017-06-08 14:35:38
I do not sell it to the home center that I am using for 10 years Always go to buy by using train 3000 yen round trip
This review is about item#9143102.
Woodworking
1
From Japan
On 2017-03-04 07:10:35
Although it is displayed as "shipment on the day", when I ordered at 14:38 on Friday, I got an e-mail saying "We are sorry for the inconvenience, but we are sorry, but there is a delay in shipping." It has been five hours. I can not cancel it outside business hours. Shipment will be on Monday 3 days later. I can not accept it. After all, the same thing was cheaper at another site and there was a place to ship immediately.
This review is about item#9143075.
Processing wood
5
From Japan
On 2016-04-11 20:13:09
You can cut well. Guide bearings are very convenient, saving you the trouble of making templates.
This review is about item#09143093.
To make a guide for woodworking routers
2
From Japan
On 2016-04-06 07:33:09
The bit diameter was slightly larger than the bearing of the guide by 0.2 mm, and when checking the working surface there was a step difference. It seems that it can not be solved by how to operate the router and how to put power. I am wondering if it is due to the play of the bearing.
This review is about item#09143102.
work
5
From Japan
On 2016-02-24 20:22:11
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09143093.