Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • horizontal groove bit
  • horizontal groove bit
  • horizontal groove bit
  • horizontal groove bit

horizontal groove bit YB25

4.80 (5)
Item.#
09143136
Mfr.#
YB25
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter A (mm)
28
Specification
With roller
Purpose
For trimmer
Bearing Outer Diameter E (mm)
19
Name
2.5x4.5
Shank Size S (mm)
6
Caution
Only standard bearing included.
Groove Depth F (mm)
4.5
Shank Length D (mm)
52.5
Dimensions B (mm)
2.5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Engraving of furniture handles
4
From Japan
On 2017-12-05 17:18:23
I was looking for a bit to carve out furniture handles and it was perfect, so I think that it was okay to use it without problems for use.
This review is about item#9143163.
Employment of hook-and-loop engagement
5
From Japan
On 2017-11-03 13:37:44
I am using it more than before but it is very easy to use with a long cut. As the size changes as you polish, I always use new items
This review is about item#9143145.
I use it when installing a small mouth for furniture etc.
5
From Japan
On 2017-04-04 17:03:30
Monotaro san, I could buy it cheaply. In order to adjust the depth of digging, several washers are stacked on the bearings.
This review is about item#9143136.
Used to cut grooves of the harvester when you submit the board
5
From Japan
On 2017-02-15 22:13:05
Even without the trimmer table, you can slide the bearings against the edges of the workpiece and slide it as it is convenient because you can cut the grooves.
This review is about item#9143154.
Used for alignment work with woodworking
5
From Japan
On 2015-04-16 22:01:38
Easily fit grooves can be digged easily and reliably, I wish I could dig a bit deeper.
This review is about item#09143145.