Buy more than* S$200* and get FREE SHIPPING

  • Corner Bit
  • Corner Bit
  • Corner Bit
  • Corner Bit
  • Corner Bit

Corner Bit HB

Item.#
09143172
Mfr.#
HB
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Caution
Male width B should be 4 to 6mm
Male Width B (mm)
KZ1: 4, KZ1.5: 4.5, KZ2: 5 KZ1 + KZ1.5: 5.5, KZ1 + KZ2: 6
Bearing Outer Diameter E (mm)
17
Shank Length D (mm)
30
Dimension l1 (mm)
8
Dimensions A1 (mm)
28
Overall Length L (mm)
67.5
Accessories
KZ1x1 pieces spacer, KZ1.5x1 pieces, KZ2x1 pieces
Purpose
For trimmer
Distance Pieces Thickness (mm)
KZ1: 1, KZ1.5: 1.5, KZ2: 2 KZ1 + KZ1.5: 2.5, KZ1 + KZ2: 3
Shank Size S (mm)
6
Dimensions l2 (mm)
8
Dimensions A1(mm)
30
Name
Hagi alignment Osubitto
Specification
With roller