Buy more than* S$200* and get FREE SHIPPING

  • PP Woven Sack

PP Woven Sack -

3.99 (107)
Item.#
09143267
Mfr.#
-
Package Qty.
1Bag(5Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because the PP material deteriorates the ultraviolet ray usually, It is exposed to the long time direct sunlight When it is kept in the place it may become friable, Because the PP material deteriorates the ultraviolet ray usually, It is exposed to the long time direct sunlight When it is kept in the place it may become friable
Color
Brown
Dimensions (Horizontal x Vetical) (mm)
600*900
Mass (g/sheet)
100
Material
Polypropylene
Customer Reviews
5 star 53
4 star 24
3 star 12
2 star 12
1 star 6
Review Rating: 3.99
107 Customer Reviews
The reviews are automatic translation.
Waste removal During cleaning
5
From Japan
On 2017-12-22 17:10:34
We are using it at the time of disposal of waste materials etc. I am satisfied with moderate size and cospar.
This review is about item#9143267.
To garbage collection at the construction site
2
From Japan
On 2017-11-23 15:48:09
The price may be cheap, but it is quick to deteriorate if you leave it outside. Also, the smell is tight. It is safe to store it in a warehouse that does not bother the smell, and as a bag to collect garbage.
This review is about item#6564144.
Packing of tree branches
3
From Japan
On 2017-05-09 15:03:59
Although I knew it was the second time in this time, I thought that the bag is too weak, for disposable, because it is a waste because it is a waste because it is a waste, but I would like to use it a couple of times, but even a branch of a thin tree will jump out or be broken If it is the next disposable way it will be useless To be strong
This review is about item#9143267.
Cutting into pieces
5
From Japan
On 2017-03-24 17:45:48
I am using it for cutting. Also purchase if necessary
This review is about item#9143267.
For garbage of accessory metal
5
From Japan
On 2017-02-18 08:13:29
I put trash of accessory metal in a glass bag and make it trash out. Even if we lift up and fill up the metal piece with protrusions all over the bag, it endured without breakage.
This review is about item#09143267.
work
3
From Japan
On 2016-12-18 13:04:29
There is no particular impression besides cheap, feeling of use is normal, durability is low, but it is cheap
This review is about item#6564144.
To the dish after work
5
From Japan
On 2016-06-10 13:01:04
I always use it because the size and strength are good and the mouth cord is convenient
This review is about item#06564144.
To clean up the earthquake disaster
5
From Japan
On 2016-06-02 18:08:43
I think that it is strong, big and user-friendly.
This review is about item#09143267.
When working
3
From Japan
On 2016-03-01 17:23:58
Use without problems
This review is about item#09143267.
Organize garbage
5
From Japan
On 2016-02-22 17:42:35
Cheap and saved
This review is about item#06564144.