Buy more than* S$200* and get FREE SHIPPING

  • Sand Bag
  • Sand Bag
  • Sand Bag
  • Sand Bag

Sand Bag -

4.05 (207)
Item.#
09143276
Mfr.#
-
Package Qty.
1Bag(5Sheet)
Ship pack of
1
1.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please store in dark locations. Since there are impure substances per reworked part, in direct sunlight it can Easily be damaged., Please store in dark locations. Since there are impure substances per reworked part, in direct sunlight it can Easily be damaged.
Mass (g/sheet)
33
Material
Polyethylene, Polypropylene
Color
White
Dimensions (Horizontal x Vetical) (mm)
480x600
Customer Reviews
5 star 104
4 star 42
3 star 37
2 star 15
1 star 9
Review Rating: 4.05
207 Customer Reviews
The reviews are automatic translation.
瓦礫の収集
5
From Japan
On 2017-05-24 08:03:27
何も不自由なく使用できました。ホームセンターより安価で助かります。
This review is about item#35117451.
In a sandbox
5
From Japan
On 2017-05-22 20:38:04
Let's put it in this ash falls. Completion of the stairs if stacked. It will also be a wheel stopper.
This review is about item#9143276.
Bamboo shoots
5
From Japan
On 2017-05-08 15:11:26
It is strong. Is the price expensive? I do not have time to go buy, so I will buy it again
This review is about item#9143276.
Put the earth
2
From Japan
On 2017-05-06 17:15:39
I get ruined immediately. I think it would be nice to be a bit more durable.
This review is about item#35117451.
For earth storage for home garden
4
From Japan
On 2017-04-29 18:00:05
I think that it seems that it does not change in the feeling that I saw quality and quality previously purchased at the home center, because the price is cheap. Durability is a future task.
This review is about item#9143276.
When working
5
From Japan
On 2017-04-24 17:11:02
It is used for putting in glasses on site. It can be used without any problems.
This review is about item#9143276.
For excavation of earth and sand after excavation
5
From Japan
On 2017-04-20 15:36:46
Cost performance is very good. Easy to use as it is reasonably durable
This review is about item#35117451.
When carrying heavy harvested items (radish, taro, potato etc.)
5
From Japan
On 2017-04-12 14:51:19
Because it is a recycled item, after a certain period of time it will not be able to endure the weight of the soil and will break. Therefore, it is used at the time of harvesting radish, potatoes and the like. It is unsuitable for garbage bags because it is heavy for transporting radish and so on, inexpensive recycled sandbag bag is optimal, it is handy to use repeatedly if it does not hit the sun.
This review is about item#35117451.
The material put
5
From Japan
On 2017-04-08 15:09:38
Might not be the original use, it has been used to contain the waste of iron and aluminum,
This review is about item#9143276.
Sandbags exchange
5
From Japan
On 2017-04-02 15:39:50
It is and external products, making were mounting can be easy because it can be firm.
This review is about item#9143276.