Buy more than* S$200* and get FREE SHIPPING

  • Widly Used Magic Tape
  • Widly Used Magic Tape
  • Widly Used Magic Tape

Widly Used Magic Tape CP-26

4.67 (3)
Item.#
09143294
Mfr.#
CP-26
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
100
Color
White
Tape Length (mm)
100
Adhesive
Acrylic
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to fix car GPS radar
5
From Japan
On 2017-09-30 13:43:08
Because it is used to fix car GPS radar and ETC, since it is used on the inside of the windshield, 100 made uniform in China will soon melt adhesion and not be used but Japanese made is perfect.
This review is about item#9143285.
Installation of smartphone holder and portable navigation system
5
From Japan
On 2016-11-17 21:18:26
A smartphone holder and portable navigation system can be easily detached
This review is about item#9143285.
Motorcycle maintenance
4
From Japan
On 2014-08-04 13:13:12
I used to fix the smartphone on the tank. Although it is a very ordinary hook and loop fastener, it can be fixed without problems at all if it is about the weight of a smartphone. Easy attachment and detachment, like a mount for a motorcycle, the surroundings of the handle do not get frustrated.
This review is about item#09143285.