Buy more than* S$200* and get FREE SHIPPING

  • Hook and Loop Fastener, "Pita Lock50"
  • Hook and Loop Fastener,
  • Hook and Loop Fastener,

Hook and Loop Fastener, "Pita Lock50" CP-22

Item.#
09143312
Mfr.#
CP-22
Package Qty.
1Pack(2Set)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (hook and loop fastener)
Polyester 100%
Adhesive
Acrylic
Color
Black
Tape Length (mm)
100
Tape Width (mm)
50 (Effective width: 48)