Buy more than* S$200* and get FREE SHIPPING

  • Hook and Loop Fastener, "Pita Lock100"
  • Hook and Loop Fastener,
  • Hook and Loop Fastener,

Hook and Loop Fastener, "Pita Lock100" CP-23

4.33 (3)
Item.#
09143321
Mfr.#
CP-23
Package Qty.
1Pack(1Set)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (hook and loop fastener)
Polyester 100%
Adhesive
Acrylic
Color
Black
Tape Length (mm)
100
Tape Width (mm)
100 (Effective width : 96)
TRUSCO Part Number
005-9722
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for smart fixed part by car
4
From Japan
On 2018-02-11 19:08:01
Although I was considering the method of fixing the smartphone inside the car pretty much, I found the possibility of this product and it was very satisfied that I could fix it smartly and flexibly as a result of using it.
This review is about item#9143321.
Put on the back of the smartphone I swear by setting it at the middle of the pillar of the house. I bought it at the former home center, but I have not put anything waiting for a couple of them, and finally found it here and found it useful.
4
From Japan
On 2016-02-02 11:13:36
In addition to the above, I also ordered similar items, but the degree of stickiness was weak and it was the correct answer in Toray, I would like to propose a different way to use Magic Funna. Necessity is exactly the source of discovery.
This review is about item#09143321.
Also used to stop the interior light used to stop the automotive curtain
5
From Japan
On 2013-08-16 14:27:29
Pita Rock 100 stopped as usual for stopping the interior light, and additional Magiclo Bond A · B side set type (white) is used for stopping the curtain.
This review is about item#09143321.