Buy more than* S$200* and get FREE SHIPPING

  • Hook and Loop Fastener, "Pita Lock"
  • Hook and Loop Fastener,
  • Hook and Loop Fastener,
  • Hook and Loop Fastener,

Hook and Loop Fastener, "Pita Lock" CP-21

5.00 (1)
Item.#
09143337
Mfr.#
CP-21
Package Qty.
1Pack(2Set)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (hook and loop fastener)
Polyester 100%
Adhesive
Acrylic
Color
White
Tape Length (mm)
100
Tape Width (mm)
25 (Effective width: 21)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For fixing parts
5
From Japan
On 2017-07-03 09:27:48
Easy to use and easy to use. I repeatedly purchase it.
This review is about item#9143303.