Buy more than* S$200* and get FREE SHIPPING

  • Freeband
  • Freeband
  • Freeband

Freeband CP-01

4.67 (6)
Item.#
09143346
Mfr.#
CP-01
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Universal type bands that can easily unite, such as sports equipment and leisure products
Material (hook and loop fastener)
100% Nylon
Tape Width (mm)
25 (Effective width: 21)
TRUSCO Part Number
001-3277
Material (plastic can)
Polyacetal
Tape Length (mm)
400
Color
Black